The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10CT
Brush Fuses Fuses, CT Series
Product Description
FUSE, 10A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
660 VAC
Voltage (DC)
450 VDC
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.34 "
Body Length (in)
2.16 "
Mounting Centers (in)
2.53 "
20CT
Brush Fuses Fuses, CT Series
Product Description
FUSE, 20A, 690VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
20 A
Voltage (AC)
660 VAC
Voltage (DC)
450 VDC
Trip Indicator
No
Alarm Contact
No
Body Length (in)
2.16 "
Mounting Centers (in)
2.53 "
63LET
Brush Fuses Fuses, LET Series
Product Description
FUSE, 63A, 240VAC, SEMI, FOOTED
Specifications
Specifications
Current Rating
63 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Trip Indicator
No
Alarm Contact
No
Body Length (in)
1.03 "
Mounting Centers (in)
1.65 "
SF60C040
Brush Fuses Fuses, SF60C Series
Product Description
FUSE, 40A, 600V
Specifications
Specifications
Current Rating
40 A
Interrupt Rating
235 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.81 "
Body Length (in)
2.73 "
Mounting Centers (in)
3.63 "
Voltage (AC)
600 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
RFA1
Brush Fuses Fuses, RFA Series
Product Description
FUSE, 1A, 130VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
130 VAC
Voltage (DC)
130 VDC
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
SF25H100
Brush Fuses Fuses, SF25H Series
Product Description
FUSE, 100A, 250VAC
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
250 VAC
Voltage (DC)
250 VDC
Trip Indicator
No
Alarm Contact
No
Body Length
1.15 "
Mounting Centers
2.16 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
NSD4
Brush Fuses Fuses, NSD Series
Specifications
Specifications
Current Rating
4 A
Voltage (AC)
550 VAC
Trip Indicator
No
Alarm Contact
No
Body Length (in)
1.36 "
10LCT
Brush Fuses Fuses, LCT Series
Product Description
FUSE, 10A, 240VAC, SEMI
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
240 VAC
Voltage (DC)
150 VDC
Trip Indicator
No
Alarm Contact
No
Body Length (in)
1.1 "
Mounting Centers (in)
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Brush Fuses
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved